- 36 ft Length
- Polyester Material
- Tan
- 1.13 in Body Relaxed Diameter
| Basket Capacity @ 90° | 21200 lbs |
| Choker Capacity | 8500 lbs |
| Contact Width | 1.88 in |
| Ultimate Break Strength | 21200 lbs |
| Vertical Capacity | 10600 lbs |
| Color | Tan |
| Material | Polyester |
| Body Relaxed Dia. | 1.13 in |
| Weight | 21.6 LB |
| EAN or UPC | 697886959463 |

