- 30 ft Length
- Polyester Material
- Red
- 1.38 in Body Relaxed Diameter
| Basket Capacity @ 90° | 26400 lbs |
| Vertical Capacity | 13200 lbs |
| Body Relaxed Dia. | 1.38 in |
| Choker Capacity | 10600 lbs |
| Material | Polyester |
| Color | Red |
| Ultimate Break Strength | 26400 lbs |
| Contact Width | 2 in |
| Weight | 24.0 LB |
| EAN or UPC | 697886959555 |

