- 10 ft Length
- Polyester Material
- White
- 1.38 in Body Relaxed Diameter
| Contact Width | 2.13 in |
| Vertical Capacity | 16800 lbs |
| Color | White |
| Basket Capacity @ 90° | 33600 lbs |
| Material | Polyester |
| Ultimate Break Strength | 33600 lbs |
| Body Relaxed Dia. | 1.38 in |
| Choker Capacity | 13400 lbs |
| Weight | 9.0 LB |
| EAN or UPC | 697886100780 |

