- 10 ft Length
- Polyester Material
- White
- 1.38 in Body Relaxed Diameter
| Ultimate Break Strength | 30407.488 lbs |
| Basket Capacity @ 90° | 28783.448 lbs |
| Material | Polyester |
| Color | White |
| Body Relaxed Dia. | 1.38 in |
| Contact Width | 2.043 in |
| Choker Capacity | 11526.897 lbs |
| Vertical Capacity | 15073.103 lbs |
| Weight | 9.9 LB |
| EAN or UPC | 697886623258 |

