- 10 ft Length
- Polyester Material
- White
- 1.38 in Body Relaxed Diameter
| Basket Capacity @ 90° | 30223.448 lbs |
| Color | White |
| Vertical Capacity | 16313.103 lbs |
| Contact Width | 2.069 in |
| Body Relaxed Dia. | 1.38 in |
| Choker Capacity | 12086.897 lbs |
| Material | Polyester |
| Ultimate Break Strength | 33184.631 lbs |
| Weight | 10.8 LB |
| EAN or UPC | 697886164041 |

