- 20 ft Length
- Polyester Material
- Blue
- 1.75 in Body Relaxed Diameter
| Contact Width | 2.63 in |
| Color | Blue |
| Vertical Capacity | 21200 lbs |
| Choker Capacity | 17000 lbs |
| Body Relaxed Dia. | 1.75 in |
| Material | Polyester |
| Basket Capacity @ 90° | 42400 lbs |
| Ultimate Break Strength | 42400 lbs |
| Weight | 26.0 LB |
| EAN or UPC | 697886164164 |

