- 9 ft Length
- Polyester Material
- 12400 lbs Ultimate Break Strength
| Capacity Of Vertical Load | 6200 lbs |
| No. of Plies | 2 |
| Basket Capacity @ 90° | 12400 lbs |
| Width | 1 in |
| Ultimate Break Strength | 12400 lbs |
| Type | Web |
| Color | Silver with Blue Edge |
| Length | 9 ft |
| Choker Capacity | 4900 lbs |
| Material | Polyester |
| Weight | 2.56 LB |
| EAN or UPC | 697886614423 |

