- 3 ft Length
- Polyester Material
- Purple
- 0.63 in Body Relaxed Diameter
| Color | Purple |
| Contact Width | 1 in |
| Ultimate Break Strength | 5200 lbs |
| Body Relaxed Dia. | 0.63 in |
| Choker Capacity | 2100 lbs |
| Material | Polyester |
| Basket Capacity @ 90° | 5200 lbs |
| Vertical Capacity | 2600 lbs |
| Weight | 1.0 LB |
| EAN or UPC | 697886100612 |

