- 6 ft Length
- Polyester Material
- Green
- 0.88 in Body Relaxed Diameter
| Basket Capacity @ 90° | 10600 lbs |
| Body Relaxed Dia. | 0.88 in |
| Ultimate Break Strength | 10600 lbs |
| Vertical Capacity | 5300 lbs |
| Contact Width | 1.38 in |
| Material | Polyester |
| Choker Capacity | 4200 lbs |
| Color | Green |
| Weight | 1.8 LB |
| EAN or UPC | 697886100650 |

