- 10 ft Length
- Polyester Material
- Yellow
- 1.13 in Body Relaxed Diameter
| Color | Yellow |
| Contact Width | 1.75 in |
| Body Relaxed Dia. | 1.13 in |
| Material | Polyester |
| Basket Capacity @ 90° | 16800 lbs |
| Vertical Capacity | 8400 lbs |
| Choker Capacity | 6700 lbs |
| Ultimate Break Strength | 16800 lbs |
| Weight | 5.0 LB |
| EAN or UPC | 697886100704 |

