- 1.13 in Hook Opening
- Nylon/Steel Material
| Color | Yellow/Orange |
| Vertical Capacity | 2000 lbs |
| Hook Opening | 1.13 in |
| Material | Nylon/Steel |
| Weight | 4.1 LB |
| EAN or UPC | 697886000028 |
| Color | Yellow/Orange |
| Vertical Capacity | 2000 lbs |
| Hook Opening | 1.13 in |
| Material | Nylon/Steel |
| Weight | 4.1 LB |
| EAN or UPC | 697886000028 |