- 20 ft Length
- Aramid Core /Polyester Sleeve Material
- Orange
- 1 in Body Relaxed Diameter
| Color | Orange |
| Body Relaxed Dia. | 1 in |
| Contact Width | 1.56 in |
| Choker Capacity | 8000 lbs |
| Material | Aramid Core /Polyester Sleeve |
| Vertical Capacity | 10000 lbs |
| Basket Capacity @ 90° | 20000 lbs |
| Ultimate Break Strength | 20000 lbs |
| Weight | 6.4 LB |
| EAN or UPC | 697886273286 |

