- 20 ft Length
- Aramid Core /Polyester Sleeve Material
- Orange
- 1.25 in Body Relaxed Diameter
| Body Relaxed Dia. | 1.25 in |
| Material | Aramid Core /Polyester Sleeve |
| Ultimate Break Strength | 40000 lbs |
| Color | Orange |
| Vertical Capacity | 20000 lbs |
| Choker Capacity | 16000 lbs |
| Basket Capacity @ 90° | 40000 lbs |
| Contact Width | 2 in |
| Weight | 12.9 LB |
| EAN or UPC | 697886273484 |

