- Steel Material
- 20 ft Sling Length
- 1500 lbs Capacity
| Hook Opening | 0.94 in |
| Color | Black/Yellow Edge |
| Material | Steel |
| Vertical Capacity | 1500 lbs |
| End Fitting | Hook w/ Latch |
| Weight | 25.1 LB |
| EAN or UPC | 697886431723 |
| Hook Opening | 0.94 in |
| Color | Black/Yellow Edge |
| Material | Steel |
| Vertical Capacity | 1500 lbs |
| End Fitting | Hook w/ Latch |
| Weight | 25.1 LB |
| EAN or UPC | 697886431723 |