- Steel Material
- 10 ft Sling Length
- 1100 lbs Capacity
| Hook Opening | 1.1 in |
| End Fitting | Hook w/ Latch |
| Color | Chrome/Black |
| Vertical Capacity | 1100 lbs |
| Material | Steel |
| Weight | 8.5 LB |
| EAN or UPC | 697886431853 |
| Hook Opening | 1.1 in |
| End Fitting | Hook w/ Latch |
| Color | Chrome/Black |
| Vertical Capacity | 1100 lbs |
| Material | Steel |
| Weight | 8.5 LB |
| EAN or UPC | 697886431853 |