- 3.5 x 66.50
- Rubber Troughing Idler Roller
- Cema C
- Factory Sealed
- Tapered Roller Bearing
| Belt Width | 60 in |
| Series | LR300 |
| Roller Dia. | 3 1/2 in |
| Roller Material | Rubber |
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Idler Type | Troughing Idler |
| Roller Span | 70.3125 in |
| Roller Length | 66.5 in |
| Weight | 29.0 LB |

