- 3 x 39
- Rubber Troughing Idler Roller
- Cema B
- Factory Sealed
- Tapered Roller Bearing
| Roller Length | 39 in |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Span | 43.125 in |
| Idler Type | Troughing Idler |
| Roller Material | Rubber |
| Series | LR350 |
| Belt Width | 36 in |
| Roller Dia. | 3 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 12.0 LB |

