- 3 x 21
- Rubber Troughing Idler Roller
- Cema B
- Regreasable
- Ball Bearing
| Belt Width | 18 in |
| Idler Type | Troughing Idler |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Series | LR150 |
| Roller Length | 21 in |
| Roller Material | Rubber |
| Roller Dia. | 3 in |
| Roller Span | 25.375 in |
| Weight | 8.0 LB |

