- 3 x 23
- Rubber Troughing Idler Roller
- Cema B
- Factory Sealed
- Ball Bearing
| Roller Length | 23 in |
| Roller Span | 27 3/8 in |
| Roller Material | Rubber |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Roller Dia. | 3 in |
| Series | LR150 |
| Idler Type | Troughing Idler |
| Bearing Type | Ball Bearing |
| Belt Width | 20 in |
| Weight | 8.5 LB |

