- 1.25 x 33.75
- Rubber Return Idler Roller
- Cema B
- Regreasable
- Ball Bearing
| Roller Dia. | 1 1/4 in |
| Roller Length | 33.75 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Relubricatable |
| Belt Width | 30 in |
| Roller Material | Rubber |
| Idler Type | Return Idler |
| Roller Span | 36 15/16 in |
| Bearing Type | Ball Bearing |
| Series | LR106 |
| Weight | 21.5 LB |

