- 1.5 x 52.50
- Rubber Return Idler Roller
- Cema C
- Factory Sealed
- Ball Bearing
| Idler Type | Return Idler |
| Series | LR307 |
| Roller Span | 54 11/16 in |
| Roller Length | 52.5 in |
| Lubrication | Factory Sealed |
| Belt Width | 48 in |
| Roller Material | Rubber |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Weight | 42.0 LB |

