- 1.50 x 46.50
- Rubber Return Idler Roller
- Cema B
- Factory Sealed
- Ball Bearing
| Bearing Type | Ball Bearing |
| Roller Length | 46.5 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Series | LR107 |
| Roller Material | Rubber |
| Idler Type | Return Idler |
| Roller Dia. | 1 1/2 in |
| Belt Width | 42 in |
| Roller Span | 48.9375 in |
| Weight | 33.0 LB |

