- 3 x 29
- Rubber Troughing Idler Roller
- Cema B
- Factory Sealed
- Ball Bearing
| Roller Span | 33 13/16 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 29 in |
| Idler Type | Troughing Idler |
| Lubrication | Factory Sealed |
| Belt Width | 26 in |
| Roller Dia. | 3 in |
| Roller Material | Rubber |
| Bearing Type | Ball Bearing |
| Series | LR100 |
| Weight | 10.0 LB |

