- 5 hp
- 3000 rpm
- 50 Hz
- 220/380 Volt
- 3 Phase
| Washdown Duty | No |
| Mounting Style | F-1 |
| RPM | 3000 rpm |
| Poles | 2 |
| Phase | Three Phase |
| Frame | 184TC |
| Full Load Efficiency | 84 % |
| Frame Material | Aluminum |
| Motor Shaft Length | 2 1/2 in |
| Brake Feature | No |
| Hz | 50 Hz |
| Full Load Amps | 7.8 |
| Product Line | TEFC |
| Voltage Rating | 380, 220 |
| Enclosure | TEFC |
| Frame Size | 180TC |
| Motor Shaft Size | 1 1/8 in |
| Mounting | C-Face - With Base |
| Full Load rpm | 2910 rpm |
| Motor Application | General Purpose |
| Voltage | 220/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 78.0 LB |

