- 1.5 hp
- 1800 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- For use in constant torque (conveyors, machine tools) or variable torque (pumps, fans) varible speed application within the stated speed range of the motor
features
- Constant torque speed range at continuous-duty of 15-60 Hz (Q40 CTAC® models) or 30-60 Hz (Q1 VTAC® models).
- Variable torque speed range with open loop drive of 0 to 60 Hz (Q40 CTAC® models) or 6 to 60 Hz (Q1 VTAC® models)
- Constant horsepower speed range of 2x base speed (56 to 256T frames) or 1.5x base speed (284T to 449T frames)
- Ultimate Spike Defense™ insulation system
- 1.0 service factor on PWM waveform
- 1.15 service factor or better on sine-wave power
- Thermal overload protection - Class F thermostat(s)
- Precision dynamic balanced rotor assembly
- Five-year warranty and made in the USA
| Mounting Style | F-1 |
| Full Load Amps | 2.5 |
| Frame | 145T |
| Hz | 60 Hz |
| Frame Material | Aluminum |
| Motor Application | Inverter Duty, Hostile Duty |
| Epact Nominal Full Load Efficiency | 84 % |
| Motor Shaft Size | 7/8 in |
| Voltage Rating | 460, 230 |
| Motor Shaft Length | 2 in |
| Mounting | Rigid Base |
| Full Load Pf | 71.5 |
| Poles | 4 |
| Brake Feature | No |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12.82 in |
| Phase | Three Phase |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Product Line | TEFC VTAC Inverter Duty |
| Washdown Duty | No |
| Full Load rpm | 1740 rpm |
| Voltage | 230/460 |
| Full Load Efficiency | 77 % |
| Weight | 40.0 LB |

