- 3 hp
- 1800 rpm
- 60 Hz
- 200/400 Volt
- 3 Phase
| Voltage | 200/400 |
| Full Load Amps | 4.2 |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 1/8 in |
| Motor Application | General Purpose |
| Voltage Rating | 400, 200 |
| Frame | 182T |
| Full Load Efficiency | 82.5 % |
| Mounting Style | F-1 |
| Full Load Pf | 81 |
| Product Line | TEFC |
| Frame Material | Aluminum |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Brake Feature | No |
| RPM | 1800 rpm |
| Motor Shaft Length | 2 1/2 in |
| Phase | Three Phase |
| C Dimension | 14.21 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting | Rigid Base |
| Full Load rpm | 1750 rpm |
| Hz | 60 Hz |
| Weight | 68.0 LB |

