- 1 hp
- 900 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
features
- Industry leading 1.25 service factor through 75 hp
- Superior speed-torque curves - most models nameplated design B and C
- Construction materials- A - extruded aluminum frame/cast iron end brackets R - steel frame/cast aluminum end brackets S - steel frame and end brackets
- Nameplated for 208 V/60 Hz and 50 Hz operation
- Two levels of premium efficiency
- Continuous-duty
- Premium Class F plus insulation system
- Y-delta start capability frames 284T to 449T
- Five-year warranty and made in the USA
| RPM | 900 rpm |
| Motor Shaft Length | 2 1/2 in |
| Poles | 8 |
| Brake Feature | No |
| Full Load Amps | 2.1 |
| Full Load Efficiency | 70 % |
| Motor Shaft Size | 1 1/8 in |
| Enclosure | TEFC |
| Frame Material | Aluminum |
| Hz | 60 Hz |
| Voltage Rating | 460, 230 |
| Service Factor | 1.15 |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Motor Application | Hostile Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 855 rpm |
| Frame Size | 180TC |
| Full Load Pf | 63.7 |
| Washdown Duty | No |
| Voltage | 230/460 |
| Frame | 182TC |
| Mounting | C-Face - With Base |
| Product Line | TEFC |
| C Dimension | 14.96 in |
| Weight | 68.0 LB |

