- 1.5 hp
- 1200 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- For use in demanding industrial applications where premium construction and performance are required. Suitable for use in extruders, conveyors, machine tools and other process industries with constant torque, variable speed loads.
features
- Constant torque speed range of 0-60 Hz at continuous-duty with closed-loop drive
- Variable torque speed range of 0 to 60 Hz
- Constant horsepower speed range of 2x base speed (56 to 256T frames) or 1.5x base speed (284T to 445T frames).
- Ultimate Spike Defense™ insulation system
- Ideally suited for IGBT power
- 1.0 SF, 40 °C ambient on PWM waveform
- C-Face standard on frames 56 to 256T
- Over temperature protection - Class F thermostat
- 1024 ppr encoder with differential line driver
- Separate terminal box with terminal block for feedback termination
- TEBC – three-phase blower motor standard
- Five-year warranty on CTAC vector-duty motor
- Two-year warranty on feedback device and TEBC blower motor
- Made in the USA
| Full Load Pf | N/A |
| C Dimension | 13.92 in |
| Hz | 60 Hz |
| Enclosure | TENV |
| Full Load rpm | N/A |
| Product Line | TENV Vector Duty |
| Washdown Duty | No |
| Mounting | C-Face - With Base |
| Frame Size | 180TC |
| RPM | 1200 rpm |
| Full Load Amps | N/A |
| Poles | 6 |
| Phase | Three Phase |
| Voltage | 230/460 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Motor Shaft Length | 2 1/2 in |
| Mounting Style | F-1 |
| Frame Material | Aluminum |
| Voltage Rating | 460, 230 |
| Brake Feature | No |
| Motor Application | Vector Duty |
| Service Factor | 1 |
| Motor Shaft Size | 1 1/8 in |
| Frame | 184TC |
| Full Load Efficiency | 78.5 % |
| Weight | 86.0 LB |

