- 150 hp
- 1800 rpm
- 60 Hz
- 460 Volt
- 3 Phase
applications
- Multiguard motors utilize an ODP enclosure with a winding protection system unique to the motor industry. The windings are impregnated and encapsulated in a thermosetting, specially formulated, polyester-based resin using a high- pressure injection-moldi
features
- Encapsulated windings
- NEMA design B performance
- Durable steel frame and end brackets
- Premium Class F plus insulation system
- Continuous-duty, 40 °C ambient
- Y-delta start capability
- Five-year warranty and made in the USA
| Service Factor | 1 |
| Washdown Duty | No |
| Enclosure | ODP |
| Full Load rpm | N/A |
| Phase | Three Phase |
| Full Load Amps | N/A |
| Voltage Rating | 460 |
| Epact Nominal Full Load Efficiency | 95 % |
| RPM | 1800 rpm |
| Mounting Style | F-1 |
| Product Line | Multiguard |
| Enclosure Designation | ODP Encapsulated - Open Drip Proof Encapsulated |
| Brake Feature | No |
| Full Load Pf | N/A |
| C Dimension | N/A |
| Frame | 444T |
| Frame Material | Steel |
| Motor Application | Chemical Duty |
| Motor Shaft Length | 8 1/4 in |
| Full Load Efficiency | 93.6 % |
| Motor Shaft Size | 3 3/8 in |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Poles | 4 |
| Voltage | 460 |
| Mounting | Rigid Base |
| Weight | 1230.0 LB |

