- 250 hp
- 1800 rpm
- 60 Hz
- 460 Volt
- 3 Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Frame Material | Steel |
| Frame | 445TC |
| Voltage | 460 |
| Motor Application | Chemical Duty |
| Washdown Duty | No |
| Mounting | Double C-Face w/Base |
| Motor Shaft Size | 3 3/8 in |
| Voltage Rating | 460 |
| Enclosure Designation | ODP Encapsulated - Open Drip Proof Encapsulated |
| Poles | 2 |
| Enclosure | ODP |
| Motor Shaft Length | 8 1/4 in |
| Brake Feature | No |
| Product Line | Multiguard |
| Mounting Style | F-1 |
| Full Load Amps | N/A |
| Full Load rpm | N/A |
| Full Load Efficiency | 93.6 % |
| Weight | 1600.0 LB |

