- 30 hp
- 1800 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- Multiguard motors utilize an ODP enclosure with a winding protection system unique to the motor industry. The windings are impregnated and encapsulated in a thermosetting, specially formulated, polyester-based resin using a high- pressure injection-moldi
features
- Encapsulated windings
- NEMA design B performance
- Durable steel frame and end brackets
- Premium Class F plus insulation system
- Continuous-duty, 40 °C ambient
- Y-delta start capability
- Five-year warranty and made in the USA
| Voltage | 230/460 |
| Mounting Style | F-1 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Frame Material | Steel |
| C Dimension | 0 |
| Phase | Three Phase |
| Mounting | Double C-Face w/Base |
| Motor Application | Chemical Duty |
| Motor Shaft Length | 4.38 in |
| RPM | 1800 rpm |
| Enclosure Designation | ODP Encapsulated - Open Drip Proof Encapsulated |
| Product Line | Multiguard |
| Brake Feature | No |
| Full Load Efficiency | 87.5 % |
| Full Load Amps | N/A |
| Frame Size | 280TC |
| Full Load rpm | N/A |
| Motor Shaft Size | 1 7/8 in |
| Frame | 286TC |
| Poles | 2 |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Full Load Pf | 0 |
| Weight | 348.0 LB |

