- 50 hp
- 1200 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Poles | 6 |
| Epact Nominal Full Load Efficiency | 93 % |
| Full Load Efficiency | 91.7 % |
| Voltage | 230/460 |
| RPM | 1200 rpm |
| Motor Application | Chemical Duty |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Motor Shaft Size | 1 7/8 in |
| Full Load Amps | N/A |
| Voltage Rating | 460, 230 |
| Full Load rpm | N/A |
| Product Line | Multiguard |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Enclosure Designation | ODP Encapsulated - Open Drip Proof Encapsulated |
| Phase | Three Phase |
| Frame Material | Steel |
| Motor Shaft Length | 3 1/2 in |
| Frame | 365TS |
| Brake Feature | No |
| Weight | 690.0 LB |

