- 0.75 hp
- 1800 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- Suitable for use in extruders, conveyors, machine tools and other process industries with constant torque, variable speed loads.
features
- Constant torque speed range of 0-60 Hz at continuous-duty
- Variable torque speed range of 0 to 60 Hz
- Constant horsepower speed range of 2x base speed (56 to 256T frames) or 1.5x base speed (284T to 449T frames)
- Ultimate Spike Defense™ insulation system
- Ideally suited for IGBT power
- 1.0 SF, 40 °C ambient on PWM waveform
- C-Face standard on frames 56 to 256T
- Precision dynamic balanced rotor assembly
- Over temperature protection - Class F thermostat
- Precision-machined opposite drive end shaft and end bracket for mounting a feedback device (Q10 models only)
- TEBC – three-phase blower motor standard
- Five-year warranty on inverter-duty motor
- Two-year warranty on TEBC blower motor
- Made in the USA
| Voltage | 230/460 |
| Washdown Duty | No |
| Enclosure | TEFC |
| Mounting | C-Face - With Base |
| Hz | 60 Hz |
| Frame | 56HC |
| Voltage Rating | 460, 230 |
| Full Load rpm | 1740 rpm |
| Full Load Efficiency | 80 % |
| Mounting Style | F-1 |
| Full Load Amps | 1.3 |
| Motor Shaft Length | 1.78 in |
| Product Line | TEFC CTAC Inverter Duty |
| Motor Shaft Size | 5/8 in |
| C Dimension | 10.9 in |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Steel |
| Brake Feature | No |
| Phase | Three Phase |
| Motor Application | Inverter Duty |
| Poles | 4 |
| Full Load Pf | 70.1 |
| RPM | 1800 rpm |
| Weight | 36.0 LB |

