- 0.75 hp
- 1800 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- For use in demanding industrial applications where premium construction and performance are required. Suitable for use in extruders, conveyors, machine tools and other process industries with constant torque, variable speed loads.
features
- Constant torque speed range of 0-60 Hz at continuous-duty with closed-loop drive
- Variable torque speed range of 0 to 60 Hz
- Constant horsepower speed range of 2x base speed (56 to 256T frames) or 1.5x base speed (284T to 445T frames).
- Ultimate Spike Defense™ insulation system
- Ideally suited for IGBT power
- 1.0 SF, 40 °C ambient on PWM waveform
- C-Face standard on frames 56 to 256T
- Over temperature protection - Class F thermostat
- 1024 ppr encoder with differential line driver
- Separate terminal box with terminal block for feedback termination
- TEBC – three-phase blower motor standard
- Five-year warranty on CTAC vector-duty motor
- Two-year warranty on feedback device and TEBC blower motor
- Made in the USA
| Voltage Rating | 460, 230 |
| Full Load rpm | N/A |
| Full Load Pf | N/A |
| Mounting Style | F-1 |
| Voltage | 230/460 |
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Product Line | TENV Vector Duty |
| Full Load Efficiency | 80 % |
| Motor Shaft Length | 1.78 in |
| Motor Application | Vector Duty |
| C Dimension | 10.9 in |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Frame | 56HC |
| Service Factor | 1 |
| Hz | 60 Hz |
| Mounting | C-Face - With Base |
| Full Load Amps | N/A |
| Enclosure | TENV |
| Frame Material | Steel |
| Poles | 6 |
| Brake Feature | No |
| Washdown Duty | No |
| Weight | 54.0 LB |

