- 125 hp
- 1800 rpm
- 60 Hz
- 460 Volt
- 3 Phase
| Product Line | TEBC Vector Duty |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | N/A |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Frame | 444T |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Brake Feature | No |
| Washdown Duty | No |
| Motor Application | Vector Duty |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Full Load Pf | N/A |
| C Dimension | 58.2 in |
| Motor Shaft Size | 3 3/8 in |
| Full Load Efficiency | 93.6 % |
| Enclosure | TEBC |
| Voltage | 460 |
| Frame Material | Steel |
| Poles | 4 |
| Motor Shaft Length | 8 1/4 in |
| Phase | Three Phase |
| Full Load rpm | N/A |
| Mounting | Rigid Base |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Service Factor | 1 |
| Weight | 1290.0 LB |

