- 25 hp
- 1200 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
applications
- For use in demanding industrial applications where premium construction and performance are required. Suitable for use in extruders, conveyors, machine tools and other process industries with constant torque, variable speed loads.
features
- Constant torque speed range of 0-60 Hz at continuous-duty with closed-loop drive
- Variable torque speed range of 0 to 60 Hz
- Constant horsepower speed range of 2x base speed (56 to 256T frames) or 1.5x base speed (284T to 445T frames).
- Ultimate Spike Defense™ insulation system
- Ideally suited for IGBT power
- 1.0 SF, 40 °C ambient on PWM waveform
- C-Face standard on frames 56 to 256T
- Precision dynamic balanced rotor assembly
- Over temperature protection - Class F thermostat
- 1024 ppr encoder with differential line driver
- Separate terminal box with terminal block for feedback termination
- TEBC – three-phase blower motor standard
- Five-year warranty on CTAC vector-duty motor
- Two-year warranty on feedback device and TEBC blower motor
- Made in the USA
| Enclosure | TEBC |
| Motor Shaft Length | 5 in |
| Washdown Duty | No |
| RPM | 1200 rpm |
| Poles | 6 |
| Mounting Style | F-1 |
| Voltage | 230/460 |
| Full Load Amps | N/A |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Motor Shaft Size | 2 1/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Voltage Rating | 460, 230 |
| Motor Application | Vector Duty |
| Full Load rpm | N/A |
| Mounting | Rigid Base |
| Brake Feature | No |
| Frame Material | Steel |
| Product Line | TEBC Vector Duty |
| Frame | 324T |
| Full Load Efficiency | 90.2 % |
| Weight | 490.0 LB |

