- 75 hp
- 1200 rpm
- 60 Hz
- 230/460 Volt
- 3 Phase
| Voltage Rating | 460, 230 |
| Mounting Style | F-1 |
| C Dimension | 54.37 in |
| Washdown Duty | No |
| Full Load Efficiency | 93 % |
| Frame Material | Steel |
| Frame | 405T |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Poles | 6 |
| Hz | 60 Hz |
| Full Load Pf | N/A |
| Service Factor | 1 |
| Full Load rpm | N/A |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Product Line | TEBC Vector Duty |
| Voltage | 230/460 |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Brake Feature | No |
| Enclosure | TEBC |
| Full Load Amps | N/A |
| Motor Shaft Size | 2 7/8 in |
| RPM | 1200 rpm |
| Motor Application | Vector Duty |
| Mounting | Rigid Base |
| Motor Shaft Length | 7 in |
| Weight | 1000.0 LB |

