- 200 hp
- 1500 rpm
- 50 Hz
- 380 Volt
- 3 Phase
applications
- For use where water and dust exposure is moderate. Ideally suited for use on pumps, compressors, blowers, fans and direct or belt driven applications
features
- Engineered for optimum results on 50 Hz power
- NEMA design B performance
- Premium Class F plus insulation system
- Continuous-duty, 40 °C ambient
- Five-year warranty and made in the USA
| Product Line | ODP |
| Full Load Efficiency | 93.6 % |
| Washdown Duty | No |
| Frame Material | Steel |
| Full Load Pf | N/A |
| Voltage | 380 |
| Full Load rpm | 1480 rpm |
| Frame | 445T |
| Hz | 50 Hz |
| Motor Application | General Purpose |
| Full Load Amps | 270 |
| Mounting | Rigid Base |
| Brake Feature | No |
| Voltage Rating | 380 |
| Mounting Style | F-1 |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.15 |
| Poles | 4 |
| C Dimension | 43.07 in |
| Motor Shaft Size | 3 3/8 in |
| RPM | 1500 rpm |
| Enclosure | ODP |
| Phase | Three Phase |
| Motor Shaft Length | 8 1/4 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 1330.0 LB |

