- 25 hp
- 1500 rpm
- 50 Hz
- 380 Volt
- 3 Phase
applications
- For use where water and dust exposure is moderate. Ideally suited for use on pumps, compressors, blowers, fans and direct or belt driven applications
features
- NEMA design B performance
- Engineered for optimum results on 50 Hz power
- Premium Class F plus insulation system
- Continuous-duty, 40 °C ambient
- Five-year warranty and made in the USA
| Motor Application | General Purpose |
| Brake Feature | No |
| Hz | 50 Hz |
| Product Line | ODP |
| Frame Material | Steel |
| C Dimension | 26.4 in |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Voltage Rating | 380 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Pf | N/A |
| Full Load rpm | 1460 rpm |
| Voltage | 380 |
| Washdown Duty | No |
| RPM | 1500 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 1 7/8 in |
| Enclosure | ODP |
| Frame | 284T |
| Mounting | Rigid Base |
| Full Load Efficiency | 87.5 % |
| Service Factor | 1.15 |
| Motor Shaft Length | 4.38 in |
| Poles | 4 |
| Full Load Amps | 39 |
| Weight | 278.0 LB |

