- 125 hp
- 3000 rpm
- 50 Hz
- 380 Volt
- 3 Phase
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 4 1/2 in |
| Voltage Rating | 380 |
| RPM | 3000 rpm |
| Hz | 50 Hz |
| Poles | 2 |
| Full Load Efficiency | 91.7 % |
| Frame Material | Steel |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | TEFC |
| Full Load Pf | N/A |
| Frame | 444TS |
| Motor Application | General Purpose |
| C Dimension | 41.07 in |
| Washdown Duty | No |
| Enclosure | TEFC |
| Brake Feature | No |
| Voltage | 380 |
| Service Factor | 1 |
| Full Load Amps | 172 |
| Motor Shaft Size | 2 3/8 in |
| Full Load rpm | 3565 rpm |
| Weight | 1348.0 LB |

