- 25 hp
- 3000 rpm
- 50 Hz
- 220/380 Volt
- 3 Phase
| Frame | 284TS |
| Washdown Duty | No |
| Hz | 50 Hz |
| Full Load Efficiency | 89.5 % |
| C Dimension | 26.4 in |
| Phase | Three Phase |
| Full Load Pf | N/A |
| Mounting | Rigid Base |
| Poles | 2 |
| Motor Shaft Length | 3 in |
| Enclosure | TEFC |
| Product Line | TEFC |
| Full Load rpm | 3525 rpm |
| Voltage | 220/380 |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Full Load Amps | 18.7 |
| Mounting Style | F-1 |
| Motor Shaft Size | 1 5/8 in |
| Voltage Rating | 380, 220 |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3000 rpm |
| Motor Application | General Purpose |
| Brake Feature | No |
| Weight | 370.0 LB |

