Skip to content Skip to navigation menu
Bearing Packer

102929

Bearing Packer
Item #102084273
  • 9 1/2 in OD w/Min 9/16 in ID Bearing Size
  • Use w/Lincoln Series 20 or Series 40 Grease Pump
Bearing Packer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 1/2 in OD w/Min 9/16 in ID Bearing Size
  • Use w/Lincoln Series 20 or Series 40 Grease Pump
Use With Lincoln Series 20 or Series 40 Grease Pump
Bearing Size 9 1/2" OD w/Min 9/16" ID
Weight 14.2 LB
EAN or UPC 95992012360
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison