- Lever Type
- 6" Rigid Tube w/Coupler Extension
- Cartridge, Filler Pump or Bulk Type Grease Loading
- 7,000 psi
- Grease Delivery is 1 oz/25 Strokes
features
- High pressure pumping with little effort
- Rust-resistant gun barrel and handle
- Filler nipple for fast refill
- 21 oz bulk capacity
- Do not exceed 90 psi with flexible hose
- Do not hold whip hose while pumping
- Replace damaged whip hose with 4,500 psi rated hose
includes
- Filler nipple for fast refill from filler pump
- Heavy-duty coupler
| Duty | Heavy-Duty |
| Grease Loading | Bulk, Cartridge, Filler Pump |
| Grease Gun Type | Lever Type |
| Capacity | 21 oz Bulk or 14.5 oz Cartridge |
| Pressure | 7,000 psi |
| Length | 27 1/4 in |
| Delivery | 1 oz/25 strokes |
| Extension | 6 in Rigid Tube w/ Coupler |
| Weight | 6.1 LB |
| EAN or UPC | 95992010359 |

