- w/ 6" Rigid Tube w/Coupler Extension
- Cartridge or Bulk Type Grease Loading
- Grease Delivery is 1 oz/33 Strokes
- Heavy-Duty Pistol Grip Grease Gun
features
- Do not hold whip hose while pumping
- Replace damaged whip hose with 4,500 psi rated hose
includes
- 18 in whip hose
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Grease Loading | Bulk, Cartridge |
| Ratio | N/A |
| Duty | Heavy-Duty |
| Length | 15 1/2 in |
| Extension | 6 in Rigid Tube w/ Coupler |
| Grease Gun Type | Pistol Grip |
| Delivery | 1 oz/33 strokes |
| Weight | 3.5 LB |
| EAN or UPC | 95992011332 |

