- w/ 18" Flexible Hose w/Coupler or 6" Rigid Tube Extension
- Cartridge or Bulk Type Grease Loading
- 7,500 psi
- Grease Delivery is 1 oz/33 Strokes
- Super Heavy-Duty Pistol Grip Grease Gun
description
- Cast aluminum head and enclosed piston assembly work together to produce a grease gun that withstands the abuse of even the harshest lubrication environments.
features
- Extra heavy-duty, pistol-grip grease gun
- Cast head design
- Jam-proof handle return mechanism
- Variable stroke/pressure design
- Extra heavy follower spring ensures positive priming and uninterrupted pumping action
- Three-way loading: cartridge, suction or bulk
- Filler nipple/bleeder valve combination
includes
- 18" whip hose with coupler and 6" rigid tube
| Capacity | 14.5 oz Cartridge or Bulk |
| Duty | Super Heavy-Duty |
| Pressure | 7,500 psi |
| Extension | 18 in Flexible Hose w/ Coupler, 6 in Rigid Tube |
| Grease Gun Type | Pistol Grip |
| Delivery | 1 oz/33 strokes |
| Grease Loading | Bulk, Cartridge |
| Weight | 3.9 LB |
| EAN or UPC | 95992096032 |

