- w/ 18" Flexible Hose w/Coupler or 6" Rigid Tube Extension
- Cartridge or Bulk Type Grease Loading
- 7,500 psi
- Grease Delivery is 1 oz/33 Strokes
- Super Heavy-Duty Pistol Grip Grease Gun w/Clear Tube
features
- Allows for quick grease identification, eliminating the risk of mixing incompatible or unspecified greases
- High strength clear tube and aircraft aluminum adapters
- Durable tube assembly
- Impervious to damage from other tools
- Resilient shell eliminates waste from grease bypass
- Allows for visual confirmation of quantity of grease remaining in tube and air pockets
| Duty | Super Heavy-Duty |
| Capacity | 14.5 oz Cartridge or Bulk |
| Delivery | 1 oz/33 strokes |
| Grease Loading | Bulk, Cartridge |
| Pressure | 7,500 psi |
| Extension | 18 in Flexible Hose w/ Coupler, 6 in Rigid Tube |
| Grease Gun Type | Pistol Grip |
| Weight | 0.7 LB |
| EAN or UPC | 95992098029 |

