- w/ No Extension
- Cartridge or Bulk Type Grease Loading
- 4,500 psi
- Grease Delivery is 1 oz/33 Strokes
- Heavy-Duty Lever Type Grease Gun
description
- Will accommodate any standard 14 oz grease cartridge. Filler nipple included for three-way loading
- bulk, filler pump or cartridge. Features include electrostatic, corrosion-resistant finish, nonslip knurling for better grip and a rubber handgrip for comfort. Steel block head offers protection for hardened steel plunger. Heavy-duty steel barrel ensures durability. Posi-lock follower rod with T-handle provides sure-handed grip and easy filling at any position.
features
- Exclusive flip-over follower
- Extra heavy follower springs
- Jam-proof toggle
- Precision fit and hardened plunger
- Rugged, cast iron pump head
- Locking follower rod
- Accessible check valve
- Spacer prevents pinching
- Coated steel barrel
- Variable stroke and pressure
includes
- Hydraulic coupler
- 6 in extension
caution
- No product is interchangeable with Super Torque.
- Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
| Grease Gun Type | Lever Type |
| Grease Loading | Bulk, Cartridge |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Duty | Heavy-Duty |
| Delivery | 1 oz/33 strokes |
| Extension | No extension |
| Pressure | 4500 psi |
| Length | 16 in |
| Weight | 3.8 LB |

