- w/ 6" Rigid Tube w/Coupler Extension
- Cartridge or Bulk Type Grease Loading
- 4,500 psi
- Grease Delivery is 1 oz/33 Strokes
- Heavy-Duty Lever Type Grease Gun w/Clear Tube
features
- Allows for quick grease identification, eliminating the risk of mixing incompatible or unspecified greases
- High strength clear tube and aircraft aluminum adapters
- Durable tube assembly
- Impervious to damage from other tools
- Resilient shell eliminates waste from grease bypass
- Allows for visual confirmation of quantity of grease remaining in tube and air pockets
| Length | 21 3/4 in |
| Duty | Heavy-Duty |
| Pressure | 4,500 psi |
| Grease Gun Type | Lever Type |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Delivery | 1 oz/33 strokes |
| Extension | 6 in Rigid Tube w/ Coupler |
| Grease Loading | Bulk, Cartridge |
| Weight | 3.8 LB |
| EAN or UPC | 95992097985 |

