- Lever Type
- 6" Rigid Tube w/Coupler Extension
- Cartridge, Filler Pump or Bulk Type Grease Loading
- 7,000 or 6000 psi
- Grease Delivery is 1 oz/33 Strokes or 1 oz/18 Strokes
features
- Dual pressure, high or low, for light- or heavy-duty greasing action
- Full pressure on short strokes for heavy greasing in tight places (develops full pressure with just 1/4" stroke)
- Extension swivels 360° – makes hard-to-reach fitting easily accessible
- Plated barrel, head and handle
- Handy three-way loading: cartridge, filler pump or bulk
- Grease-resistant rubber handle grip permits comfortable, sure grip for positive pumping action
includes
- 6 in extension
caution
- Do not exceed 90 psi with flexible hose
- Do not hold whip hose while pumping
- Replace damaged whip hose with 4,500 psi rated hose
| Extension | 6 in Rigid Tube w/ Coupler |
| Pressure | 6,000 psi, 7,000 psi |
| Grease Loading | Bulk, Cartridge, Filler Pump |
| Capacity | 21 oz Bulk or 14.5 oz Cartridge |
| Delivery | 1 oz/33 strokes, 1 oz/18 strokes |
| Length | 25 1/4 in |
| Volume Capacity | 21 oz |
| Grease Gun Type | Lever Type |
| Duty | Heavy-Duty |
| Weight | 5.1 LB |
| EAN or UPC | 95992011455 |

