- Grease Gun
description
- Will accommodate any standard 14 oz grease cartridge. Filler nipple included for three-way loading
- bulk, filler pump or cartridge. Features include electrostatic, corrosion-resistant finish, nonslip knurling for better grip and a rubber handgrip for comfort. Steel block head offers protection for hardened steel plunger. Heavy-duty steel barrel ensures durability. Posi-lock follower rod with T-handle provides sure-handed grip and easy filling at any position.
features
- Jam-proof toggle
- Precision fit and hardened plunger
- Rugged, cast iron pump head
- Locking follower rod
- Exclusive flip-over follower
- Extra heavy follower springs
- Accessible check valve
- Spacer prevents pinching
- Coated steel barrel
- Variable stroke and pressure
- Replace damaged whip hose with 4,500 psi rated hose
- Do not hold whip hose while pumping
| Lube Capacity | 16 oz. Bulk / 14.5 oz. Cartridge |
| Volume Capacity | 16 oz |
| Length | 21 3/4 in |
| Extension | 71518 18 in Hose & 5852 coupler |
| Duty | Heavy-Duty |
| Delivery | 1 oz/33 strokes |
| Pressure | 4,500 psi |
| Grease Loading | Bulk, Cartridge, Filler Pump |
| Weight | 4.0 LB |
| EAN or UPC | 95992011479 |

